Shop All Structural Bolts
Zoro Select
Grade A325, 3/4 in Structural Bolt, Black Oxide Steel, 5 in L, 225 PK
Mfr # 5CKY0
Zoro # G2135071
product price: $694.99
/pk 225, $3.09/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
Grade A325 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 3/4 in
- Head Width 1 1/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 5CKY0
- Zoro # G2135071
- UPC # 096653345520
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 3/4 in |
Fastener Length | 5 in |
Head Width | 1 1/4 in |
Thread Length | 1 3/8 in |
Head Height | 15/32 in |
Head Diameter | 1 1/4 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 3 5/8 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Heavy Hex Nut, Package Quantity 225
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- POWER HOUSE 1 in. Coarse Thread Nut (PO1644186)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- ZORO SELECT Grade A325, 3/4 in Tension Control Bolt, Black Oxide Steel, 4 in L, 190 PK (438120-BR)
- ZORO SELECT Grade A325, 7/8-9 x 5 in Structural Bolt, Plain Steel, 5 in L, 25 PK (8780A325-1)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04211.087.0425)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04211.112.0500)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 25 PK (U04211.050.0125)
- ZORO SELECT Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04008.125.0325)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.125.0425)
- Zoro Select Structural Bolts