Shop All Structural Bolts
Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK
Mfr # U04210.075.0350
Zoro # G9093524
product price: $31.95
/pk 10, $3.20/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4 in
- Head Width 1 1/4 in
- Material Grade/Class A325 Type 1
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04210.075.0350
- Zoro # G9093524
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 3/4 in |
Fastener Length | 3 1/2 in |
Head Width | 1 1/4 in |
Head Height | 15/32 in |
Thread Length | 1 3/8 in |
Grip Size | 2 1/8 in |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 3/8 in |
Head Diameter | 1 1/4 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141432)
- ARROW FASTENER Arrow Pop Rivet, Short, 1/8 in L, Aluminum (RSAW1/8IP)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01070.100.0030)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1 in Shoulder Lg, Stainless Steel (STR74451C16)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.075.0300)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.075.0400)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 10 PK (U04210.075.0600)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK (U04210.125.0800)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 50 mm L, 25 PK (M04210.200.0050)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Plain Steel, 50 mm L, 50 PK (M04005.160.0050)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04005.087.0300)
- Zoro Select Structural Bolts