Shop All Structural Bolts
This Product is Discontinued
Zoro Select
Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 30 PK (Discontinued)
Mfr # B04005.100.0225
Zoro # G1189872
This Product is Discontinued
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 2 1/4 in
- Head Width 1 5/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B04005.100.0225
- Zoro # G1189872
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 2 1/4 in |
Head Width | 1 5/8 in |
Overall Length | 2-1/4" |
Thread Length | 1 3/4 in |
Head Dia. | 1 5/8 in |
Head Height | 39/64 in |
Grip Size | 1/2 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 1 5/8 in |
Thread Size | 1"-8 |
Fastener Length | 2 1/4 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.