Shop All Structural Bolts
Zoro Select
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 5 PK
Mfr # U04210.100.0325
Zoro # G3445644
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 1/4 in
- Head Width 1 5/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04210.100.0325
- Zoro # G3445644
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 1/4 in |
Head Width | 1 5/8 in |
Head Height | 39/64 in |
Thread Length | 1 3/4 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 1 1/2 in |
Head Diameter | 1 5/8 in |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 In.-8, Fastener Length 3 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1-1/2, PK5 (U07852.075.0150)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 30mm L, PK25 (M07840.080.0030)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK (1TA39)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.087.0200)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04008.075.0150)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/2 in L, 25 PK (U04005.050.0350)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 1/2 in L, 5 PK (U04005.100.0550)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK (U04210.112.0450)
- Zoro Select Structural Bolts