Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK
Mfr # U04006.125.0700
Zoro # G2775437
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 7 in
- Head Width 2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04006.125.0700
- Zoro # G2775437
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 7 in |
Head Width | 2 in |
Head Height | 25/32 in |
Thread Length | 2 in |
Minimum Thread Length | 2 in |
Grip Size | 5 in |
Head Diameter | 2 in |
Dimensional Standards | ASME B18.2.6 |
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1 1/4 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Includes Heavy Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-3.50 (82194)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U51730.011.0001)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK (U04005.075.0525)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK (U04211.075.0600)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 5 PK (U04211.100.0225)
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U08440.062.0200)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04006.125.0425)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.125.0800)
- Zoro Select Structural Bolts