Shop All Structural Bolts
Zoro Select
Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK
Mfr # U04211.125.0500
Zoro # G9189896
product price: $91.49
/pk 5, $18.30/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A325 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Fastener Length 5 in
- Head Width 2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04211.125.0500
- Zoro # G9189896
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 5 in |
Head Width | 2 in |
Head Height | 25/32 in |
Thread Length | 2 in |
Grip Size | 3 in |
Dimensional Standards | ASME B18.2.6 |
Head Diameter | 2 in |
Minimum Thread Length | 2 in |
Description
Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 5 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3573)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, 18-8 Stainless Steel, Plain, 2 PK (40884)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- ZORO SELECT Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 60 mm L, 50 PK (M04210.160.0060)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 150 PK (6232A325-1)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.075.0300)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04005.087.0700)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.112.0600)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK (U04006.062.0150)
- Zoro Select Structural Bolts