Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK
Mfr # U04000.062.0200
Zoro # G3430318
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 1-1/16 in
- Material Steel
- Finish Black Oxide
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U04000.062.0200
- Zoro # G3430318
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Head Width | 1-1/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 27/64 in |
Grip Size | 1/2 in |
Head and Washer Height | 27/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dia./Thread Size | 5/8"-11 |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 1/2 in, Fastener Thread Style Partially Threaded, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 3in Solid Brass 15PK (9035926)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0800)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- ZORO SELECT Grade A307, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04000.100.0250)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04000.050.0200)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK (B04000.062.0250)
- ZORO SELECT Grade 2, 3/8 in Hex Head Cap Screw, Plain Steel, 2 3/4 in L, 25 PK (U08200.037.0275)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.150.0300)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 7/8 in L, 100 PK (U55000.025.0087)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930783)
- Zoro Select Hex Head Cap Screws