Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 10 PK
Mfr # U04200.075.0400
Zoro # G3430519
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 1-1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U04200.075.0400
- Zoro # G3430519
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Head Width | 1-1/4 in |
Min. Thread Length | 1 3/4 in |
Head Height | 1/2 in |
Grip Size | 2 1/4 in |
Head and Washer Height | 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | 3/4"-10 |
Description
System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 3/4 in, Fastener Thread Style Partially Threaded, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (U01258.031.0125)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53715)
- DEWALT Collated Concrete Nail, 3/4 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890075)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/4 in L, 25 PK (U04200.050.0225)
- ZORO SELECT Grade A307, 1"-8 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4-1/2 in L, 5 PK (U04200.100.0450)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1-1/2 in L, 10 PK (U04200.062.0150)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 35 mm L, 5 PK (M51010.200.0035)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04160.037.0125)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.025.0225)
- PRIME-LINE Hex Bolts 1/4in-20 X 2-1/2in Grade 304 Stainless Steel 25PK (9058517)
- Zoro Select Hex Head Cap Screws