Shop All Hex Head Cap Screws
Zoro Select
Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK
Mfr # HCI205008000-025P
Zoro # G2952214
product price: $61.79
/pk 25, $2.47/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
- System of Measurement Inch
- Head Width 3/4 in
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # HCI205008000-025P
- Zoro # G2952214
- UPC # 087302648840
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 8 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 5/16 in |
Screw Size | 1/2 in |
Minimum Thread Length | 1 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/4"-28 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0025512)
- MIDWEST FASTENER Flange Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 6 PK (932126)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12300.075.0001)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.060.1000)
- ZORO SELECT Grade A307, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (HCI208703000-010P)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (HCI204301250-050P)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (U01200.037.0700)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04360.037.0100)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK (M04114.200.0040)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04360.075.0800)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 25 PK (M04114.160.0040)
- Zoro Select Hex Head Cap Screws