Shop All Flange Bolts
Zoro Select
Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK
Mfr # 706118G
Zoro # G4451937
product price: $12.39
/pk 25, $0.50/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Head Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # 706118G
- Zoro # G4451937
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Head Width | 3/8 in |
Head Height | 3/8 in |
Thread Length | 1 1/4 in |
Minimum Thread Length | 1 1/4 in |
Nut Width | 3/8 in |
Dimensional Standards | IFI-115 |
Flange Diameter | 9/16 in |
Maximum Flange Diameter | 9/16 in |
Dimensional Standards | IFI-115 |
Length Under Head | 1-3/4" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 1 1/4 in, Head Height 3/8 in, Head Width 3/8 in, Flange Dia. 9/16 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length (ZSE60110F08)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 50 PK (HC3X04045-050P1)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4 L, Pk100 (U08320.037.0075)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01258.050.0175)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 22 mm L, 100 PK (M01256.080.0050)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 980 PK (4RXK5)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK (4RXK7)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FB15)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- Zoro Select Flange Bolts