Shop All Flange Bolts
Zoro Select
Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L
Mfr # 2FB83
Zoro # G2896932
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-10
- Fastener Length 2 in
- Head Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # 2FB83
- Zoro # G2896932
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Thread Length | 2 in |
Head Height | 3/4 in |
Flange Diameter | 1 1/8 in |
Minimum Thread Length | 2 in |
Dimensional Standards | IFI-115 |
Maximum Flange Diameter | 1 1/8 in |
Nut Width | 3/4 in |
Dimensional Standards | IFI-115 |
Length Under Head | 3-1/2" |
Description
Flange Bolts, Basic Material Steel, Material Grade Alloy Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASTM A574, IFI-115, Thread Length 2 in, Head Height 3/4 in, Head Width 3/4 in, Flange Dia. 1 1/8 in, Proof Load 140,000 psi, Tensile Strength 170,000 psi, Rockwell Hardness HRC37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51007.031.0050)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115028-PG)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK (822665G)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 10 PK (2FB40)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.050.0100)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0045)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- Zoro Select Flange Bolts