Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK
Mfr # N04360.056.0450
Zoro # G2601621
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Head Width 13/16 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # N04360.056.0450
- Zoro # G2601621
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 4-1/2 in |
Head Width | 13/16 in |
Min. Thread Length | 1 3/8 in |
Head Height | 23/64 in |
Minimum Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 9/16"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 9/16 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE85)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0250)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70556.025.0400)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04360.056.0200)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.056.0300)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.056.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.050.0800)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.043.0600)
- ZORO SELECT Grade 5, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.087.0600)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.030.0016)
- Zoro Select Hex Head Cap Screws