Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK
Mfr # U04360.087.0550
Zoro # G5536894
product price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 7/8"-14
- Head Width 1-5/16 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U04360.087.0550
- Zoro # G5536894
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Fastener Length | 5-1/2 in |
Head Width | 1-5/16 in |
Head Height | 35/64 in |
Min. Thread Length | 2 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/8"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-14, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, Carbon Steel (WWG361409305)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (B01209.050.0800)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.087.0250)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.087.0500)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04360.087.0350)
- ZORO SELECT Grade 8, 1 in Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.100.0200)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U04160.056.0325)
- ZORO SELECT Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 10 PK (M01200.180.0130)
- ZORO SELECT Class 10.9, M10 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK (M04110.100.0090)
- Zoro Select Hex Head Cap Screws