Shop All Flange Bolts
Zoro Select
Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1 in L, 25 PK
Mfr # 822625G
Zoro # G4449742
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Head Width 5/8 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 822625G
- Zoro # G4449742
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1 in |
Head Width | 5/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 in |
Drive Size | 7/16 in |
Minimum Thread Length | 1 in |
Flange Diameter | 15/16 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 1 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.530 in L, Steel Body, 6000 PK (SF40140D)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07040.019.0150)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.080.0090)
- MUTUAL INDUSTRIES L-Hook, 19" L, Hot Dipped Galvanized (7701-0-18)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ78)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.120.0025)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822560G)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK (M01256.100.0030)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01258.050.0250)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 120 PK (4RXK6)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (821262G)
- Zoro Select Flange Bolts