Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK
Mfr # U04360.062.0175
Zoro # G5335206
original price:
$6.05
14% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 1-3/4 in
- Head Width 15/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04360.062.0175
- Zoro # G5335206
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-3/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77085)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.031.0125)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.075.0175)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.075.0650)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01060.075.0200)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.125.0400)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.062.0175)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51010.080.0100)
- Zoro Select Hex Head Cap Screws