Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK
Mfr # 821277G
Zoro # G4449575
product price: $26.79
/pk 15, $1.79/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-11
- Head Width 15/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 821277G
- Zoro # G4449575
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 4 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Details
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 4 in, Finish Black Oxide, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT 2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.200.0001)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-1/2 in L, 100 PK (4RXJ2)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK (821262G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK (4RXK7)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 15 PK (822320G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.031.0150)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA91)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01049.031.0100)
- Zoro Select Flange Bolts