Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2 in L, 10 PK
Mfr # U04132.062.0200
Zoro # G3388248
original price:
$13.40
25% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # U04132.062.0200
- Zoro # G3388248
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Head Width | 15/16 in |
Head Height | 5/8 in |
Min. Thread Length | 1 1/2 in |
Drive Size | 5/8 in |
Flange Diameter | 1 21/64 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 2 in, Finish Phosphate and Oil, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03036)
- BRADY VELCRO Brand ONE-WRAP Roll Fire Retardant 0.5 in W x 25 yd L Black (152178)
- HERITAGE INDUSTRIAL Cage Nut, M5-0.80, Zinc Clear Trivalent Finish (EFCN-D07941-M508-3B)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.037.0125)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.050.0150)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01258.025.0150)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 100 PK (M01258.080.0030)
- ZORO SELECT Grade 9, 3/8"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FB15)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 10 PK (M04132.160.0070)
- Zoro Select Flange Bolts