Shop All Flange Bolts
Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 10 PK
Mfr # U04132.062.0275
Zoro # G3388211
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 15/16 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # U04132.062.0275
- Zoro # G3388211
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/8 in |
Drive Size | 5/8 in |
Minimum Thread Length | 1 1/2 in |
Flange Diameter | 1 21/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/8 in, Fastener Length 2 3/4 in, Finish Phosphate and Oil, Flange Diameter 1 21/64 in, Flange Type Standard, Head Height 5/8 in, Head Width 15/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/8 In.-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.019.0031)
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- DEWALT Vertical Vertical Rod Hanger, Steel, 1/4 in Size, 2-1/4" L, Steel Zinc Plated, 25 PK (PFM223120N)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.050.0200)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 70 PK (B04132.062.0250)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.037.0150)
- ZORO SELECT Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK (3712BF188)
- ZORO SELECT Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 400 PK (M1035BF8)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.080.0016)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (74647)
- Zoro Select Flange Bolts