Shop All Flange Bolts
Zoro Select
Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK
Mfr # U04132.031.0100
Zoro # G3388589
original price:
$9.00
17% off
new price: $7.39
/pk 25, $0.30/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/16"-18
- Fastener Length 1 in
- Head Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # U04132.031.0100
- Zoro # G3388589
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 21/64 in |
Drive Size | 5/16 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 11/16 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 5/16 in, Fastener Length 1 in, Finish Phosphate and Oil, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 5/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0125)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03013)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822225G)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 3/4 in L, 25 PK (706038G)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 18 mm L, 100 PK (M01258.060.0025)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 10 PK (U04132.062.0225)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0040)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0150)
- Zoro Select Flange Bolts