Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 250 PK
Mfr # B04104.037.0250
Zoro # G5632411
product price: $53.85
/pk 250, $0.22/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-1/2 in
- Head Width 9/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B04104.037.0250
- Zoro # G5632411
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack (651-0648)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx25mm, PK10 (M51260.080.0025)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK (5028CH316)
- ZORO SELECT A2, 3/8 in Hex Head Cap Screw, Plain Stainless Steel, 2 3/4 in L, 25 PK (U51010.037.0275)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.062.0450)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.100.0275)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.025.0250)
- Zoro Select Hex Head Cap Screws