Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK
Mfr # U04110.037.0200
Zoro # G2516501
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Head Width 9/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04110.037.0200
- Zoro # G2516501
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Head Width | 9/16 in |
Head Height | 1/4 in |
Thread Length | 2" |
Minimum Thread Length | 2 in |
Size | 3/8"-16 x 2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x3/4L, Pk50 (U39080.031.0075)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- HOLO-KROME #10 Socket Head Cap Screw, Black Alloy Steel, 3/4 in Length (65010)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04180.025.0002)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04100.037.0200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK (M04114.200.0045)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04104.025.0250)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04114.062.0500)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (N04160.050.0175)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U04100.050.0950)
- Zoro Select Hex Head Cap Screws