Shop All Flange Bolts
Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 3/4 in L, 25 PK
Mfr # 821712G
Zoro # G4449417
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 9/16 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 821712G
- Zoro # G4449417
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3/4 in |
Head Width | 9/16 in |
Head Height | 3/8 in |
Min. Thread Length | 3/4 in |
Drive Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Minimum Thread Length | 3/4 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 3/4 in, Finish Black Oxide, Flange Diameter 13/16 in, Flange Type Standard, Head Height 3/8 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x1 In (WWGCLPS6BPS6008)
- WESTWARD Heavy Duty Staples, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (31D030)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/2 in Leg L, Steel, 1250 PK (50824)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 45 PK (30783)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.120.0025)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (822630G)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB85)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 3/4 in L, 100 PK (701038G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 3 in L, 25 PK (822192G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK (822575G)
- Zoro Select Flange Bolts