Shop All Flange Bolts
Zoro Select
Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK
Mfr # U04132.037.0350
Zoro # G3388421
product price: $17.65
/pk 25, $0.71/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 9/16 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # U04132.037.0350
- Zoro # G3388421
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 25/64 in |
Drive Size | 3/8 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 3 1/2 in, Finish Phosphate and Oil, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460600)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.3 mm Dia., Zinc Alloy, Plain, 500 PK (4KXR9)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 20 PK (61833)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.025.0100)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 10 PK (U04132.062.0275)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.050.0225)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 5 in L, 5 PK (U04132.062.0500)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 25 PK (U01258.037.0062)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB49)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822655G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- Zoro Select Flange Bolts