Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK
Mfr # N04104.075.0200
Zoro # G1826940
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1-1/8 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # N04104.075.0200
- Zoro # G1826940
- UPC # 190735975367
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin 3/8 x 8 CS PL (CPP-375-8000/D)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- DRIV-LOK Spring Pin, Slot, 5/16x5/64 L, Pk100 (SLTP0780312CP)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07415.050.0200)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (N04104.075.0150)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.075.0500)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.075.0400)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.060.0090)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.037.0450)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.120.0050)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51010.050.0150)
- Zoro Select Hex Head Cap Screws