Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK
Mfr # U04110.075.0350
Zoro # G4452716
product price: $45.29
/pk 5, $9.06/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Fastener Length 3-1/2 in
- Head Width 1-1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04110.075.0350
- Zoro # G4452716
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3-1/2 in |
Head Width | 1-1/8 in |
Thread Length | 3-1/2" |
Length Under Head | 3-1/2" |
Head Height | 1/2 in |
Minimum Thread Length | 3 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-10 |
Size | 3/4"-10 x 3-1/2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/2 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0003)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.2400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.037.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04100.075.0350)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.025.0200)
- ZORO SELECT A4, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 3 1/2 in L, 5 PK (U55010.062.0350)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.125.0750)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 50 PK (U04104.037.0087)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M04114.080.0050)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.031.0050)
- Zoro Select Hex Head Cap Screws