Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK
Mfr # 12N686
Zoro # G4020317
product price: $4.19
/pk 5, $0.84/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Hex Head
- System of Measurement Inch
- Fastener Length 2-1/4 in
- Head Width 1-1/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 12N686
- Zoro # G4020317
- UPC # 190735945056
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2-1/4 in |
Head Width | 1-1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 15/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | 3/4"-10 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51450.240.0001)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (31C62KBC)
- HILLMAN WEDGE ANCHOR 5/8 X 3 1/2 STEEL ZINC (371946)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (2EE36)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M01230.100.0025)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04104.056.0150)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.025.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.031.0075)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK (M55010.080.0055)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M8 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4020080040Z)
- Zoro Select Hex Head Cap Screws