Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK
Mfr # 822360G
Zoro # G4449794
product price: $35.75
/pk 10, $3.58/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-10
- Head Width 1 1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 822360G
- Zoro # G4449794
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 4 in |
Head Width | 1 1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 47/64 in |
Drive Size | 3/4 in |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 4 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (WSM-62-S02)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Brass Body, 100 PK (TBC1210.3-100)
- ZORO SELECT M3.5-0.60 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035060-100P1)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (2TJ95)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK (822340G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 5 PK (U04132.062.0450)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 100 mm L, 25 PK (M01256.120.0100)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.120.0060)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5 1/2 in L, 2 PK (933204)
- Zoro Select Flange Bolts