Shop All Flange Bolts
Zoro Select
Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK
Mfr # 822340G
Zoro # G4449444
product price: $38.79
/pk 15, $2.59/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/4"-10
- Head Width 1 1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 822340G
- Zoro # G4449444
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Head Width | 1 1/8 in |
Min. Thread Length | 1 3/4 in |
Head Height | 47/64 in |
Drive Size | 3/4 in |
Minimum Thread Length | 1 3/4 in |
Flange Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 3 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 341139 Screw Bulge Head Star Drive - Green 2 In. (HO2629859)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02543-PWR)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3-1/2 in L, 10 PK (822350G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2-1/2 in L, 15 PK (2TJ95)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK (822360G)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK (4RXK7)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.100.0030)
- Zoro Select Flange Bolts