Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK
Mfr # N04360.025.0400
Zoro # G0324655
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # N04360.025.0400
- Zoro # G0324655
- UPC # 190735964378
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 4 in |
Head Width | 7/16 in |
Min. Thread Length | 3/4 in |
Head Height | 5/32 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-28 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- TITAN INDUSTRIAL SUPPLY M6 Metric 10.9 Flat Washer-Zinc (TM6FWZ109)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91625)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (N04360.025.0100)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (N04360.025.0325)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04360.025.0300)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.062.0800)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (N04104.025.0400)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N01000.056.0175)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 25 PK (U51000.037.0225)
- Zoro Select Hex Head Cap Screws