Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK
Mfr # U04100.025.0350
Zoro # G9459886
product price: $9.45
/pk 50, $0.19/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
Hex Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3-1/2 in
- Head Width 7/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04100.025.0350
- Zoro # G9459886
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Head Width | 7/16 in |
Head Height | 5/32 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.043.0325)
- TAPCON Tapcon Concrete Screw, 1/2 in. Dia., 5 in. L, 10 PK (11449)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 25 PK (U55000.025.0325)
- ZORO SELECT Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04161.200.0080)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U55000.037.0450)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 25 PK (M01210.160.0055)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 50 PK (HF18080100-050P2)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 175 PK (HCI506202000USA-175P)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 5 PK (U55000.075.0375)
- Zoro Select Hex Head Cap Screws