Shop All Flange Bolts
Zoro Select
Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK
Mfr # 822515G
Zoro # G4449706
original price:
$9.88
10% off
new price: $8.89
/pk 50, $0.18/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/4"-20
- Head Width 3/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 822515G
- Zoro # G4449706
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Head Width | 3/8 in |
Min. Thread Length | 3/4 in |
Head Height | 9/32 in |
Drive Size | 1/4 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 9/16 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 1 1/2 in, Finish Black Oxide, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.031.0300)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-001)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive (792012)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822510G)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 50 PK (822520G)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (U01049.031.0075)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK (U04132.050.0450)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 20 mm L, 50 PK (M04132.100.0020)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1 in L, 50 PK (822555G)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Yellow Steel, 3/4 in L, 10 PK (74602)
- Zoro Select Flange Bolts