Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK
Mfr # U04360.050.0275
Zoro # G5335172
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U04360.050.0275
- Zoro # G5335172
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-3/4 in |
Head Width | 3/4 in |
Head Height | 5/16 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Drive Size | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.062.0250)
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (34586)
- MAK-A-KEY Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 5/16 in Bottom W, 1/8 in Lower Step H (SKO04-2)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04360.050.0175)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (U04360.050.0075)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (U04360.050.0150)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01062.037.0450)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04100.060.0040)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 3 PK (932205)
- Zoro Select Hex Head Cap Screws