Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK
Mfr # U04160.050.0475
Zoro # G8674346
product price: $67.35
/pk 5, $13.47/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U04160.050.0475
- Zoro # G8674346
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 4-3/4 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/2"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 4 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08016-001P1)
- ZORO SELECT M6-1.00 x 25 mm Phillips Pan Machine Screw, Black Oxide Steel, 700 PK (M625D7985AB)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ZORO SELECT Grade 8, 1/2 in Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04170.050.0400)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (N04160.050.0175)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (M01230.060.0050)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M01010.060.0060)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U01060.050.0200)
- SEACHOICE 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L (1607)
- Zoro Select Hex Head Cap Screws