Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-3/4 in L, 25 PK
Mfr # 822190G
Zoro # G4449636
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-20
- Head Width 3/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 822190G
- Zoro # G4449636
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-3/4 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Flange Diameter | 1 5/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 2 3/4 in, Finish Black Oxide, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250197BG)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U07840.050.0100)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (Z0455-316)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (822175G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 3 in L, 25 PK (822192G)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK (2FE18)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1/2 in L, 25 PK (U04132.037.0050)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 4 PK (74643)
- Zoro Select Flange Bolts