Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 55 PK
Mfr # B04104.050.0750
Zoro # G1178033
product price: $44.15
/pk 55, $0.80/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # B04104.050.0750
- Zoro # G1178033
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 7-1/2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/2 in |
Head Height | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Standard, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 2-1/8 in Lg, 15/16 in Hex Wd, 2 PK (205823BG)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04100.031.0500)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.050.0175)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.050.0200)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.050.0800)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 2 1/2 in L, 10 PK (U55010.050.0250)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01200.160.0060)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M51010.120.0030)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in Grade 304 Stainless Steel 25PK (9059638)
- Zoro Select Hex Head Cap Screws