Shop All Flange Bolts
Zoro Select
Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 10 PK
Mfr # U04132.050.0450
Zoro # G3388290
product price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Head Width 3/4 in
- Material Steel
- Finish Black Phosphate
Product Information
- Brand Zoro Select
- MFR # U04132.050.0450
- Zoro # G3388290
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2 in |
Head Width | 3/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 1/4 in |
Drive Size | 1/2 in |
Flange Diameter | 1 5/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 4 1/2 in, Finish Phosphate and Oil, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 1/2 In.-13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HAND RIVET NUT KIT SAE & METRIC W/NUTS (AO1443B)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91030)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0070)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 5 PK (U04132.062.0450)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 4 in L, 25 PK (U04132.050.0400)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4 in L, 10 PK (U04132.062.0400)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.050.0125)
- ZORO SELECT M8-1.25 Flange Bolt, Black Oxide Steel, 25 mm L, 25 PK (1013PK)
- Zoro Select Flange Bolts