Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK
Mfr # 10080CH8O
Zoro # G9709289
product price: $356.99
/pk 25, $14.28/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # 10080CH8O
- Zoro # G9709289
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Bulk Hex Head Cap Screws,1-8X5 CO,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91140)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK (08NXLTH188)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 12 ft, Steel, Grade A, Plain Finish (U20200.175.9999)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (N04104.100.1200)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (10056BHT8)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U08200.075.0275)
- ZORO SELECT Class 8.8, M30 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK (M01200.300.0120)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (6248CH188)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.043.0400)
- Zoro Select Hex Head Cap Screws