Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK
Mfr # U04110.100.0400
Zoro # G5998964
product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 in
- Head Width 1-1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04110.100.0400
- Zoro # G5998964
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 4 in |
Head Width | 1-1/2 in |
Thread Length | 4" |
Head Height | 43/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 4 in |
Size | 1-8 x 4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex Head Bolt, Head Height 43/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050140-100P1)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 100PK (08891)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (50824)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01250.140.0030)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01209.075.0275)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 5 PK (U01200.087.0175)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01210.075.0200)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N01000.043.0125)
- Zoro Select Hex Head Cap Screws