Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK
Mfr # U04100.100.0350
Zoro # G2896400
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3-1/2 in
- Head Width 1-1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U04100.100.0350
- Zoro # G2896400
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3-1/2 in |
Head Width | 1-1/2 in |
Head Height | 39/64 in |
Min. Thread Length | 2 1/4 in |
Minimum Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1 1/2 in |
Dia./Thread Size | 1"-8 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1 in Length (60064)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 20 PK (2638334)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.25 in L, Brass Body, 100 PK (27B0404-EA-100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04110.100.0350)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51000.037.0200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.062.0400)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.100.0050)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U04100.037.0250)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 8-1/2 in L (U51000.050.0850)
- Zoro Select Hex Head Cap Screws