Shop All Hex Head Cap Screws
Zoro Select
Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L
Mfr # U04360.125.0250
Zoro # G2895317
original price:
$16.29
13% off
new price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U04360.125.0250
- Zoro # G2895317
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 2-1/2 in |
Head Width | 1-7/8 in |
Min. Thread Length | 2 1/2 in |
Head Height | 25/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/2 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/4 In.-12, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Trx20Rs Trex Deck-Drive Dcu Screw Plugs 20 SF Rope Swing 75-Per Pk (TRX20RS)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (N01200.025.0100)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0450)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04360.125.0300)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (U04360.125.0350)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.125.0650)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.043.0325)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (M01210.200.0040)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.056.0400)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK (NY3816-12HH-UF01)
- Zoro Select Hex Head Cap Screws