Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK
Mfr # N01000.056.0175
Zoro # G0343765
original price:
$7.00
6% off
new price: $6.55
/pk 10, $0.66/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-12
- Head Width 13/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # N01000.056.0175
- Zoro # G0343765
- UPC # 190735970362
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-12 |
Fastener Length | 1-3/4 in |
Head Width | 13/16 in |
Head Height | 23/64 in |
Min. Thread Length | 1 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 3/4 in |
Dia./Thread Size | 9/16"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 9/16 In.-12, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0100)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 316, Plain Finish (44502)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.056.0400)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N01000.056.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.056.0250)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04114.037.0150)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.062.0700)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.080.0100)
- Zoro Select Hex Head Cap Screws