Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK
Mfr # B01200.087.0400
Zoro # G9984563
product price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 4 in
- Head Width 1-5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B01200.087.0400
- Zoro # G9984563
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Head Width | 1-5/16 in |
Head Height | 35/64 in |
Min. Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/8"-9 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- PFLITSCH PG 21 NPB Locknut EMI/RFI (GM54/7PA)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.087.0400)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U01060.056.0550)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 14 in L (N04100.062.1400)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 25 PK (M51010.120.0035)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK (U51017.025.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U01000.050.0125)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.031.0200)
- Zoro Select Hex Head Cap Screws