Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK
Mfr # U01210.087.0225
Zoro # G2516967
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 2-1/4 in
- Head Width 1-5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U01210.087.0225
- Zoro # G2516967
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/4 in |
Head Width | 1-5/16 in |
Head Height | 37/64 in |
Thread Length | 2-1/4" |
Minimum Thread Length | 2 1/4 in |
Size | 7/8"-9 x 2-1/4" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 37/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK (U01200.075.0200)
- SENCO Deck Screw, #8 x 2-5/16 in, Steel, Flat Head, Square Drive, 800 PK (08D250W)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10C62KFC)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L (U04100.125.0350)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.140.0040)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01252.075.0350)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U51000.075.0800)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK (N01200.043.0075)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01060.100.0120)
- ZORO SELECT 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 200 PK (4344BHT)
- Zoro Select Hex Head Cap Screws