Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK
Mfr # N01000.087.0275
Zoro # G1924511
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # N01000.087.0275
- Zoro # G1924511
- UPC # 190735976159
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 8 in |
Head Width | 1-5/16 in |
Head Height | 35/64 in |
Min. Thread Length | 2 in |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/8"-9 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.040.0035)
- SCREW PRODUCTS Wood Screws 2-1/2"L 1 Lb (THBTX-09212-1)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK5 (2WA46)
- WRIGHT LAG SCREW EYE BK 5/16X4in. (02-3463-305)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N01000.087.0600)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.087.0400)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.087.0300)
- ZORO SELECT Grade 2, 3/4 in Hex Head Cap Screw, Plain Steel, 5 1/2 in L, 5 PK (U08200.075.0550)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01062.025.0275)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (N04104.062.0375)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 4 PK (71224)
- Zoro Select Hex Head Cap Screws