Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK
Mfr # N01000.087.0300
Zoro # G0343309
product price: $9.95
/pk 5, $1.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # N01000.087.0300
- Zoro # G0343309
- UPC # 190735970126
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 3 in |
Head Width | 1-5/16 in |
Min. Thread Length | 2 in |
Head Height | 35/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 in |
Dia./Thread Size | 7/8"-9 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01210.025.0175)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 5 PK (FBHEXB5811312P5)
- ZORO SELECT Flat Washer, Fits Bolt Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U08210.025.0087)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (N01000.087.0275)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N01000.087.0400)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N01000.087.0600)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M01230.080.0020)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 50 PK (HC3X04045-050P1)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (B01209.050.0350)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.240.0060)
- Zoro Select Hex Head Cap Screws