Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK
Mfr # U01000.087.0225
Zoro # G6167996
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Head Width 1-5/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U01000.087.0225
- Zoro # G6167996
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 2-1/4 in |
Head Width | 1-5/16 in |
Head Height | 35/64 in |
Min. Thread Length | 2 in |
Screw Size | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 1/4 in |
Drive Size | 1 5/16 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C303)
- ZORO SELECT 1/4"-20 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (012520R100)
- ZORO SELECT Spring Pin, Coiled, 1/4x7/8in, 5500lb, PK25 (U39140.025.0087)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.087.0950)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 5 PK (U01000.087.0375)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U01000.031.0225)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.050.0400)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 5 PK (U55000.062.0425)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04360.025.0275)
- Zoro Select Hex Head Cap Screws