Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK
Mfr # U01062.062.0325
Zoro # G2896610
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Head Width 15/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U01062.062.0325
- Zoro # G2896610
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 3-1/4 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/2 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 50 PK (30A0808-EA-50)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK (M51450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51450.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (6DYY1)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01062.062.0700)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01062.062.0300)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01062.062.0800)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01010.037.0250)
- ZORO SELECT Grade 8, 2"-4-1/2 Hex Head Cap Screw, Black Oxide Steel, 10 in L (2FA44)
- ZORO SELECT Grade 8, 3/4 in Hex Head Cap Screw, Zinc Yellow Steel, 6 1/2 in L (U04360.075.0650)
- Zoro Select Hex Head Cap Screws