Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 110 PK
Mfr # B01200.062.0150
Zoro # G9984712
original price:
$78.84
37% off
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 1-1/2 in
- Head Width 15/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B01200.062.0150
- Zoro # G9984712
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 1-1/2 in |
Head Width | 15/16 in |
Min. Thread Length | 1 1/2 in |
Head Height | 25/64 in |
Minimum Thread Length | 1 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60162-100P)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03023)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMT2)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0031)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 15 PK (11296CH5O)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.075.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.100.0800)
- ZORO SELECT Grade 8, 1/4 in Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (N04100.025.0500)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK (264032G)
- Zoro Select Hex Head Cap Screws