Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 60 PK
Mfr # B01000.062.0350
Zoro # G5641837
product price: $47.49
/pk 60, $0.79/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 3-1/2 in
- Head Width 15/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # B01000.062.0350
- Zoro # G5641837
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Head Width | 15/16 in |
Head Height | 25/64 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 15/16 in |
Dia./Thread Size | 5/8"-11 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U01000.100.0800)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4In, LCS, PK1100 (B08300.025.0125)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.57 in L, Steel, 50 PK (U69135.019.0225)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01010.062.0350)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.056.0600)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.062.0275)
- ZORO SELECT Class 8.8, M12 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.120.0040)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01209.050.0250)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (M04100.060.0040)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00767)
- Zoro Select Hex Head Cap Screws