Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 250 PK
Mfr # MS90725-52
Zoro # G2507399
product price: $235.99
/pk 250, $0.94/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Type UNC (Coarse)
Product Information
- Brand Zoro Select
- MFR # MS90725-52
- Zoro # G2507399
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Thread Type | UNC (Coarse) |
Description
Cap Screws,5/16-18X5 HEX CAP SC,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36905)
- BUILDRIGHT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 305 PK (50283)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U55000.050.0100)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HF18120500-025P2)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01000.140.0140)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01209.062.0300)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.050.0400)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (HX08121100-010P2)
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (494074-PG)
- Zoro Select Hex Head Cap Screws